Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Brix Sugar Scale Plain Form Hydrometers

VWR® Brix Sugar Scale Plain Form Hydrometers

Supplier:   VWR International
VWR® Brix Sugar Scale Plain Form Hydrometers
Supplier:  VWR International
Certificates
VWR® Brix Sugar Scale Plain Form Hydrometers
VWR® Brix Sugar Scale Plain Form Hydrometers

1 Options Available Below

Product Details & Documents

For determining the percentage of weight by sucrose. Hydrometers include individual serial numbers, metal ballast and multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DKD/PTB.

Lead free ballast and glass
Individually serialized
Temperature standardization of 20 °C
Hand inspected by our U.S. quality team

Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Services: VWR CATALYST™ provides convenient and efficient re-calibration services for your hydrometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked returned to you with prepaid standard ground shipping. We also provide expedited service options available upon request.

Documents

Product Family Options

Hydrometers

Product Information

  • Range
    Accuracy
    Length
    Subdivisions
    Availability
    Price
  • 0 - 12°
    ±0.1°
    325 mm
    0.1°
    Log in for availability
    Log in for availability
    Each (1UN)
    Each (1UN) - $816.81
    $816.81
    Each (1UN)
       $816.81

  • 9 - 21°
    ±0.1°
    325 mm
    0.1°
    Discontinued
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.