VWR® Salt Brine Plain Form Hydrometers
Catalog # 34785-006
Supplier: VWR International
Specifications
- Description:Plain Form Salt Brine Hydrometers
- Length:300 mm (11.8")
- Environmentally Preferable:
- Cat. no.:34785-006
- Accuracy:±0.5% by weight
- Range:0 - 26.5%
- Subdivisions:0.5%
Specifications
About this item
Hydrometers are individually serialized and include a metal ballast. Hydrometers include a multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DKD/PTB.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 15 °C (60 °F)
- Hand inspected by our U.S. quality team
Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5%.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.