PIG® Super Absorbent Sock, New Pig
Catalog # 46000-524
Supplier: 2 D 2 S.A. DE C.V. MX
Specifications
- Capacity:Absorbs up to 3.8 L (1 gal.) per Sock
- Dimensions:8.3×106.7 cm (3.25×42")
- Size:24/pack
- Environmentally Preferable:
- Cat. no.:46000-524
- Form:Socks
- Supplier No.:PIG210
Specifications
About this item
Extra-absorbent, formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe.
- Absorbs and retains oils, coolants, solvents and water; not recommended for acids, bases or other corrosive liquids
- 95% recycled cellulose filler is Excellent when green products are desired
- Wringable for reclaiming up to 65% of absorbed liquid
- Can be incinerated after use to reduce waste or for fuels blending
Cellulose filler is highly absorbent for large leaks and spills; super absorbency means that you replace them less often. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated.