EliminatR® Spill Control Pillow, Contec®
Catalog # 68310-400
Supplier: CONTEC, INC. MX
Small Business Enterprise
Specifications
- Description:EliminatR® Spill Control Pillow
- Size:30.5×30.5×2.5 cm (12×12×1")
- Cat. no.:68310-400
- Supplier No.:ELRPIL
Specifications
About this item
The ElminatR® Pillow is a disposable cleanroom sorbent pillow designed for large spill pickup, or as a drip-catching pad under equipment.
- Compatible with gamma, ethylene oxide, vaporized hydrogen peroxide, and autoclave sterilization
- Outer covering is made from two-ply Quiltec® material for acid resistance and added ability to absorb drips and spills
The pillow is performance engineered utilizing 100% polyester knitted fabric, which has excellent sorbency for aqueous spills and superior holding ability for oils. The outer covering is made from Quiltec® I, a durable two-ply polyester fabric which means the pillow is designed to be low in particles as well as sorbent. It is free of any cellulosic contaminants and is recommended for use in ISO Class 6 and above cleanrooms. Designed for use in conjunction with the EliminatR® Sock.