Nalgene® Desiccator Plate, Thermo Scientific
Catalog # 25038-003
Supplier: Thermo Fisher Scientific
Specifications
- Environmentally Preferable:
- Ext.Ø:230 mm
- Cat. no.:25038-003
- For Size:250 mm
- Supplier No.:5312-0230
Specifications
About this item
Made of ceramic-metal composite
Plate is marked with numbered quadrants for easy location of samples. With 22.2mm (7/8") center hole and 6 holes in each quadrant. Autoclavable. Guaranteed unbreakable.