CleanTips® CleanFoam® Flexible Small Head Swab, Texwipe®
Catalog # TWTX741B
Supplier: Texwipe
Specifications
- Cat. no.:TWTX741B
- Handle Length:57.4 mm (2.260")
- Overall Length:68.0 mm (2.677")
- Head Width:3.3 mm (0.130")
- Head Length:10.4 mm (0.410")
- Handle Width:2.5 mm (0.100")
- Supplier No.:TX741B
Specifications
About this item
An excellent general-purpose swab for cleaning small and confined areas
Its cleanroom laundered CleanFoam® head possesses excellent capacity and cushioning. Made from polyurethane foam with 100ppi open-cell structure. Thermally sealed; eliminating the need for adhesives. Flexible tip.
A compact, rigid, light green polypropylene handle and flexible internal head paddle provide controlled support. Very low in both nonvolatile residue and particle generation. Good chemical resistance. Excellent sorbency.
Can be used for a wide variety of industrial applications, from general assembly to cleanrooms. Highly absorbent swab is low in particulates and withstands most widely used solvents
Ordering information: Packaged as a bag of 500 (five inner bags of 100 swabs) or 2500 per case quantities.