Order Entry
Mexico
ContactUsLinkComponent
 
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Environmentally Preferable:
  • Cat. no.:
    10806-087
  • Handle Length:
    152.4 mm (6.000")
  • Head Width:
    2 mm (0.078")
  • Head Length:
    17.4 mm (0.685")
  • Handle Width:
    2.41/1.33 mm (0.095/0.052")
  • Supplier No.:
    25-800 1PD 50

 

 

This sterile swab is designed with a tapered, ultra-fine polystyrene shaft and a miniature polyester tip to minimize patient discomfort

It can be used to collect specimens in paternity cases, rapid disease diagnosis, or for forensic evidence. Individually wrapped. Made in the USA.

 : CE marked.