Order Entry
Mexico
ContactUsLinkComponent
Puritan® Polyester Tipped Applicators, Semi-Flexible Plastic Handle, Sterile, Puritan Medical Products
Puritan® Polyester Tipped Applicators, Semi-Flexible Plastic Handle, Sterile, Puritan Medical Products
Catalog # 89042-236
Product available on GSA Advantage®
undefined
Puritan® Polyester Tipped Applicators, Semi-Flexible Plastic Handle, Sterile, Puritan Medical Products
Catalog # 89042-236
Supplier Number:  25-8062PDWH
Product available on GSA Advantage®

Specifications

  • Cat. no.:
    89042-236
  • Handle Length:
    152.4 mm (6.000")
  • Overall Length:
    169.8 mm (6.685")
  • Handle Color:
    White
  • Head Width:
    5.2 mm (0.203")
  • Head Length:
    17.4 mm (0.685")
  • Handle Width:
    3.2 mm (0.125")
  • Supplier No.:
    25-8062PDWH

Specifications

About this item

Ideal for bacterial recovery applications

Water-repellent polyester tip keeps organisms on the surface. Plastic semi-flexible handle. Made in the USA.

Certifications: CE marked.
Ordering information: Swabs are packaged two per wrapper, 1000 per pack, 2 packs per case.