CleanFoam® ESD Swab Mini Compressed, Texwipe®
Catalog # TWTX750E
Supplier: Texwipe
Specifications
- Description:ESD Swab
- Bond:Thermal
- Handle material:Transplex®
- Head material:100 ppi Open-Cell CleanFoam®
- Handle colour:Translucent
- Cat. no.:TWTX750E
- Handle Length:79.0 mm (3.110")
- Overall Length:89.0 mm (3.504")
- Head Width:3.5 mm (0.138")
- Head Length:10.0 mm (0.394")
- Handle Width:3.0 mm (0.118")
- Supplier No.:TX750E
Specifications
About this item
The Mini Compressed CleanFoam® ESD Swab is an excellent dissipative swab with a precision, pointed tip that is ideal for cleaning small slotted and grooved areas
These swabs are made of foam.
Its compressed, laundered open-cell CleanFoam® head offers reliable firmness and a pointed tip. A compact, rigid handle and tapered internal core provide good support. The handle is made from a Stat-Rite® polymer alloy using a patented Inherently Dissipative Polymer (IDP) to provide clean, permanent ESD protection without contributing particulate contaminates to the cleanroom. Swab handle bears the ESD-safe imprint.
Ordering information: Available in bag or case quantities.