Order Entry
Mexico
ContactUsLinkComponent
CleanTips® CleanFoam® Medium Compressed Swab
CleanTips® CleanFoam® Medium Compressed Swab
Catalog # TWTX752B
Supplier:  Texwipe
undefined
CleanTips® CleanFoam® Medium Compressed Swab
Catalog # TWTX752B
Supplier:  Texwipe
Supplier Number:  TX752B

Specifications

  • Description:
    Medium Compressed Foam Swab
  • Bond:
    Thermal
  • Handle material:
    Polypropylene
  • Head material:
    100 ppi Open-Cell CleanFoam®
  • Handle colour:
    Light Green
  • Cat. no.:
    TWTX752B
  • Handle Length:
    50.0 mm (2.000")
  • Overall Length:
    70.0 mm (2.756")
  • Head Width:
    3.4 mm (0.130")
  • Head Length:
    20.0 mm (0.790")
  • Handle Width:
    2.5 mm (0.100")
  • Supplier No.:
    TX752B

Specifications

About this item

The Medium Compressed CleanFoam® swab, with its side ridges and high absorbency, is an excellent swab for cleaning small slotted and grooved areas

The side ridges on the long head provide additional cleaning abilities and soil entrapment. Ideal for a wide variety of industrial applications, from general assembly to cleanrooms. The compressed, laundered CleanFoam® head possesses good firmness and a pointed tip. It features a precision pointed tip and side ridges, on a short polypropylene handle. Head is made from polyurethane foam with 100 pore per inch porosity. The compact, tapered polypropylene handle and pointed internal head core provide excellent support and control with a firm, nonabrasive tip. Thermally bonded head eliminates the need for adhesives. Excellent chemical resistance. Very low in nonvolatile residue. Withstands most widely used solvents.

Ordering information: Available in bag or case quantities.