CleanTips® Micro Alpha® ESD Swab, Texwipe®
Catalog # TWTX758E
Supplier: Texwipe
Specifications
- Description:ESD Micro Polyester Swab
- Bond:Thermal
- Handle material:Transplex®
- Head material:Knitted Alpha® Polyester
- Handle colour:Translucent
- Cat. no.:TWTX758E
- Handle Length:80.5 mm (3.169")
- Overall Length:90.5 mm (3.563")
- Head Width:4.0 mm (0.157")
- Head Length:10.0 mm (0.394")
- Handle Width:3.0 mm (0.118")
- Supplier No.:TX758E
Specifications
About this item
The Micro Alpha® ESD Swab is an excellent dissipative swab for cleaning very small grooved, slotted, and recessed areas
Ideal for use with many cleaning solvents and solutions. A compact, electrically dissipative handle and flexible internal head paddle provide support and control. The laundered Alpha® polyester head is extremely clean. Swab head features ultraclean, cleanroom laundered, double-layer, knitted Alpha® polyester with flexible internal paddle. Swab handle is made of low-contamination Transplex®, a unique plastic alloy that safely dissipates electric charges without contaminating additives. Swab handle bears the ESD-safe imprint.
Ordering information: Available in bag or case quantities.