Order Entry
Mexico
ContactUsLinkComponent
 
CleanTips® Large Alpha® Swab, Texwipe®
Catalog # TWTX714A
Supplier:  Texwipe
undefined
CleanTips® Large Alpha® Swab, Texwipe®
Catalog # TWTX714A
Supplier:  Texwipe
Supplier Number:  TX714A

Specifications

  • Cat. no.:
    TWTX714A
  • Handle Length:
    101.8 mm (4.008")
  • Overall Length:
    127.5 mm (5.020")
  • Head Width:
    12.7 mm (0.500")
  • Head Length:
    25.7 mm (1.012")
  • Handle Width:
    5.2 mm (0.205")
  • Supplier No.:
    TX714A

Specifications

About this item

The large Alpha® swab is a polyester swab for cleaning broad surfaces and flat areas

Its laundered, knitted Alpha® polyester head is extremely clean. The 100% continuous-filament polyester substrate is heat-molded (thermally bonded) onto the handle, sealing exposed edges for reduced fiber release and eliminating the need for adhesives. Polyester is soft and nonabrasive, making the swab good for sensitive surfaces.

A long, rigid, light green polypropylene handle and large internal head paddle provide firm support. Ultralow nonvolatile residue and low particle and fiber generation. Good sorbency and compatible with many cleaning and sampling solvents. May be sterilized by autoclave.

Widely recommended for surface sampling and cleaning validation work, its cleanliness levels provide a neutral background for the sample obtained. An ideal choice for controlled cleaning and sampling of large areas

Ordering information: Choose bag of 100 (2 inner bags of 50 swabs) or 1000/case quantities.