CleanTips® Small Alpha® Polyester Swab, Texwipe®
Product Details & Documents
The Small Alpha® Swab is an excellent general-purpose swab with a small tip that is ideal for cleaning small areas, surfaces, and recesses
It's laundered, knitted Alpha® polyester head is extremely clean. The swab features 100% continuous-filament polyester substrate that is heat-molded (thermally-bonded) onto the handle, sealing exposed edges for reduced fiber release and eliminating the need for adhesives. Mini tip with a rigid paddle. The compact polypropylene handle provides support and control. Low particle generation and extractable levels. Excellent chemical resistance.
Ordering information: Available in bag or case quantities.
Documents
Specifications
- Description:Small Polyester Swab
- Handle Length:59.0 mm (2.322")
- Overall Length:70.3 mm (2.768")
- Head Width:4.0 mm (0.157")
- Head Length:12.0 mm (0.472")
- Handle Width:3.0 mm (0.118")
- Cat. No.:TWTX743B
- Handle material:Polypropylene
- Bond:Thermal
- Head material:Knitted Alpha® Polyester
- Handle colour:Light Green
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



