Order Entry
Mexico
ContactUsLinkComponent
SP Bel-Art Polypropylene Pipette Support Rack, Bel-Art Products, a part of SP
SP Bel-Art Polypropylene Pipette Support Rack, Bel-Art Products, a part of SP
Catalog # 53576-207
undefined
SP Bel-Art Polypropylene Pipette Support Rack, Bel-Art Products, a part of SP
Catalog # 53576-207
Supplier Number:  F18953-0000

Specifications

  • Dimensions:
    21.2W x 11.4D x 22.2H cm (811/32 x 41/2 x 83/4")
  • Cat. no.:
    53576-207
  • Supplier No.:
    189530000

Specifications

About this item

Holds 50 pipettes in vertical position in 5x10 arrangement.

  • Pipettes do not come in contact with table surface
  • Holes in top and middle decks are 1.6 cm (5/8") diameter
  • Bottom deck holes tapered from 1.6 cm (5/8") to 0. 6 cm (1/4") diameter
  • End plates have handles for easy carrying
  • Steam autoclavable at 121 °C (250 °F)

Top and middle decks have 16 mm diameter holes; bottom deck holes are tapered from 16 mm to 6 mm diameter.