- Data memory - No. of readings:32000
- Interface:USB
- Description:Data logger with K type-thermocouple probe
- Environmentally Preferable:
- Battery life:6 Months
- Alarm:High/low audible alarm
- Batteries:4×AA batteries
- Display:LCD, 4 digit
- Sensor:Thermistor
- Weight:255 g
- W×D×H:102×77×39 mm
- Cat. no.:61280-666
- Accuracy:T: ±0.5 °C
- Range:T: –20…+70 °C (int.)
T: –184…+1093 °C (ext.) - Supplier No.:SM320
Ideal for monitoring, recording, and evaluating temperature of critical equipment, computers, HVAC/R systems, incubators, freezers, autoclaves, baths, and cleanrooms. These polycarbonate-encased units feature a removable SD FLASH memory card for one-step data transfer, high/low audible alarm, and storage for up to 32,000 sample points. The large four-digit LCD features 2.3cm (29/32") digits with minimum/maximum displays. All units feature high-speed USB 2.0 connectivity for fast data downloads. Units 61279-956 and 61279-958 feature ethernet connectivity for remote downloading capabilities. Wall-mountable.
A memory card reader kit and removeable FLASH memory storage card are available for units 61279-948, 61280-666, and 61279-952. The reader kit includes one USB memory card reader and one 128 MB, 1 GB FLASH memory card.
These polycarbonate-encased units feature a removable SD FLASH memory card for one-step data transfer, high/low audible alarm, and storage for up to 32000 sample points. The large four-digit LCD features 2.3 cm (²⁹/₃₂") digits with minimum/maximum displays. All units feature high-speed USB 2.0 connectivity for fast data downloads. Units 61279-956 and 61279-958 feature ethernet connectivity for remote downloading capabilities. Wall-mountable.