SP Bel-Art Poxygrid® Labware Drying Rack, Epoxy-Coated Steel Wire, Bel-Art Products, a part of SP
60995-955
- Depth:6½"
- Width:17"
- Height:19"
- Length:14¾"
- Cat. no.:60995-955
- Supplier No.:188050000
Use as a drain stand for laboratory glassware and plasticware.
- Epoxy-coated steel wire construction
- Stabilized with rubber-tipped feet for tabletop use
- May be hung on the wall with attached wire loops
The epoxy-coated steel wire drain stand holds glassware and plasticware of varying size. In the top row, 12 coated 4" long straight pins hold smaller items. The bottom three rows hold larger pieces, with necks greater than 18 mm I.D., on 14 hairpin-loop supports. Rubber-tipped feet stabilize drying rack for tabletop use. Wire loops attached to the back of the rack allow it to be hung on a wall.
: Coated wire rack comes complete with polystyrene backing sheet and drip tray.