Specifications
- Garment application:Food,Chemical protection,Oils, fats and fuels
- Color:White
- Length:116.8 cm (46")
- Cat. no.:32891-303
- Supplier No.:950131
Specifications
About this item
These disposable die-cut polyethylene aprons offer a combination of economical protection and flexible comfort for light-to-medium duty applications.
- Effectively protects workers
- Excellent chemical resistance
- Economical, flexible, and durable
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
Use in the food processing, food service, and janitorial/sanitation industries. Uses include food handling and preparation and maintenance.
Integral material ties provide convenience and an adjustable fit. Inexpensive enough to be discarded but strong enough to be reused if needed. The disposable polyethylene series is economical and conveniently packaged in a dispenser bag, providing a hassle-free experience. Polyethylene aprons traditionally offer excellent protection and resistance to chemicals, fats, oils and grease.