SterileWipe™ AS 10 Wiper, Texwipe®
Catalog # TWTX3215
Supplier: Texwipe
Specifications
- Fibres (>100 µm):3.4×10³/m²
- Extractables:0.02 g/m² using deionized water, 0.10 g/m² using isopropyl alcohol
- Basis weight:195 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:25 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:5.1 x 10⁵/m²
- Absorbency:540 ml/m²
- Absorbency rate:1.2 sec.
- Ions - potassium:0.13 ppm
- Ions - sodium:0.35 ppm
- Ions - chloride:0.09 ppm
- Cat. no.:TWTX3215
- W×L:30.5 x 30.5 cm (12 x 12")
- Supplier No.:TX3215
Specifications
About this item
This sealed-border knitted polyester wiper with excellent absorbency is ideal for meeting your most stringent production environment needs.
The durable material can resist most cleaning and disinfecting solutions. Suitable for use in the pharmaceutical and biotechnology industries for cleaning aseptic fill areas. For use in ISO Class 4 (FED-STD-209E Class 10/M2.5) environments.
Certifications: Gamma-irradiated to a 10 to 6 Sterility Assurance Level according to AAMI guidelines. Expiration-dated and supplied with lot-specific certificates of Irradiation and Compliance.
Ordering information: Laundered and packed in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Packaged 20 wipers per inner bag, five inner bags per pack in SolventSafe Bag-Within-A-Bag® packaging.