MicroFirst® LP Wipers, Berkshire
21913-194
Small Business Enterprise
- Particle generation (>=0,5 µm) - biaxial shake:2.4 x 10³/cm²
- Fibres (>100 µm):3.9/cm²
- Extractables:0.059% using deionized water, 0.044% using isopropyl alcohol
- Basis weight:68.6 g/m²
- Particle generation (>=0,5 µm):Dry flex test: 140/ft.³
- Absorbency:441 cc/m²
- Absorbency rate:3 sec.
- Ions - calcium:93 ppm
- Ions - magnesium:18 ppm
- Ions - potassium:1.8 ppm
- Ions - sodium:10 ppm
- Cat. no.:21913-194
- W×L:22.9 x 22.9 cm (9 x 9")
- Supplier No.:MFLP.0909.12
These extremely clean and pure polyester/rayon non-woven wipers are made from soft, absorbent Dupont™ Sontara® MicroPure LP fabric.
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of lyocell
- Exceptionally pure and absorbent
- Very low particle and fiber generation
- Very durable with high wet strength
Because this fabric has no binders or chemical treatments, its cleanliness level rivals that of cleanroom-laundered, knitted synthetic wipers. Ideal for wiping delicate surfaces and packaging sensitive components. Double-bagged to ensure cleanliness.