Order Entry
Mexico
ContactUsLinkComponent
Amplitude™ ProZorb® Wipers, Contec®
Amplitude™ ProZorb® Wipers, Contec®
  68310-208
Small Business Enterprise
undefined
Amplitude™ ProZorb® Wipers, Contec®
  68310-208
 :  PZ-99
Small Business Enterprise

 

  • Description:
    Amplitude™ Prozorb® Wipes, Flat Stacked
  • Particle generation (>=0,5 µm) - biaxial shake:
    25×106/m²
  • Fibres (>100 µm):
    62.7×10³/m²
  • Extractables:
    0.048 g/m² using deionized water, 0.023 g/m² using 1,1,1-trichloroethane
  • Basis weight:
    58 g/m²
  • Absorbency - extrinsic:
    460 ml/m²
  • Absorbency rate:
    <1 sec.
  • Absorbency - intrinsic:
    7.5 ml/g
  • Ions - sodium:
    9 ppm
  • Ions - chloride:
    4 ppm
  • Cat. no.:
    68310-208
  • Packaging:
    200/Bag, 12 Bags/Case
  • W×L:
    22.9×22.9 cm (9×9")
  • Supplier No.:
    PZ-99

 

 

Specifically designed for the biotech, pharmaceutical, medical device, and electronics industries. Highly sorbent, nonwoven polyester/cellulose blend wipers feature contamination control fabric by DuPont™. Wipers have low levels of particles and extractables. Apertured surface texture promotes effective cleaning and particle removal. Compatible with ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments. Lot-numbered for traceability.

  • Recommended for ISO Class 5 - 6 environments
  • Textured surface promotes effective cleaning and particle removal
  • Excellent sorbency, greatest level of intrinsic sorbency, and quickest rate of sorbency of any similar weight nonwoven wipe
  • Low levels of particles and extractables
  • Great for spill cleanup and wiping to dry in critical environments
  • Ideal for product wipe down prior to cleanroom entry
  • Specifically designed for the biotech, pharmaceutical and medical device industries

This wipe has a durable textured surface that promotes the cleaning and particle removal capability. The unique manufacturing process also give this wipe excellent sorbency, with probably the greatest level of intrinsic sorbency and quickest rate of sorbency of any similar weight nonwoven wipe.

This, coupled with the low level of particles and extractables, make this wipe ideal for spill cleanup in critical environments, biofilm and residue removal, product wipe down prior to cleanroom entry, and wiping to dry.