Order Entry
Mexico
ContactUsLinkComponent
 
Ultra-Seal® 3000 Wipers, Berkshire
  21914-002
Small Business Enterprise
undefined
Ultra-Seal® 3000 Wipers, Berkshire
  21914-002
 :  US30001212.6
Small Business Enterprise

 

  • Particle generation (>=0,5 µm) - biaxial shake:
    1100/cm²
  • Fibres (>100 µm):
    0.011/cm²
  • Extractables:
    0.018% using deionized water, 0.067% using isopropyl alcohol
  • Basis weight:
    177 g/m²
  • Absorbency - extrinsic:
    517 ml/m²
  • Absorbency rate:
    1 sec.
  • Absorbency - intrinsic:
    2.9 ml/g
  • Ions - calcium:
    0.0071 ppm
  • Ions - magnesium:
    0.0031 ppm
  • Ions - potassium:
    0.031 ppm
  • Ions - sodium:
    0.026 ppm
  • Cat. no.:
    21914-002
  • W×L:
    30.5 x 30.5 cm (12 x 12")
  • Supplier No.:
    US30001212.6

 

 

These continuous-filament 100% knitted polyester wipers are designed for critical cleanroom applications. Tubular construction yields only two open edges, which are heat-sealed to prevent contamination. No adhesives, which could extract and contaminate, are used in the heat-sealing process. Abrasion- and chemical-resistant. Double-ply thickness. Recommended for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments. Wipers are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and double-wrapped to ensure cleanliness. Wipers are stacked.

  • Critically low particles, fibers, ions, and extractables
  • High absorbency
  • Pinsonic design adds surface texture to aid in stubborn residue removal
  • Abrasion- and chemical-resistant, double-ply thickness
  • Patented sealed edge process combined with tubular design offers excellent abrasion resistance for the toughest cleaning applications

Tubular construction yields only two open edges, which are heat-sealed to prevent contamination. No adhesives, which could extract and contaminate, are used in the heat-sealing process. Recommended for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.

Wipers are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and double-wrapped to ensure cleanliness. Wipers are stacked.