Order Entry
Mexico
Orders LinkContactUsLinkComponent
AlphaWipe® Cleanroom Wipers

AlphaWipe® Cleanroom Wipers

Non sterile, Stacked, 10×10 cm (4×4)"
  TWTX1004
 :   Texwipe
Supplier #:  TX1004
AlphaWipe® Cleanroom Wipers
  TWTX1004
 :  Texwipe
AlphaWipe® Cleanroom Wipers
AlphaWipe® Cleanroom Wipers

Non sterile, Stacked, 10×10 cm (4×4)"

 
$1,970.00
   
Paquete de 300 Case de 20 (300UN)
 

AlphaWipe® is an ultraclean and highly adsorbent wiper ideal for critical environments.

  • Soft and nonabrasive
  • Excellent for sensitive surfaces

Made from 100% continuous-filament polyester, AlphaWipe® wipers are constructed in a double-knit, no-run, interlock pattern.

Ordering information: Wipers are cleanroom laundered and packed in SolventSafe Bag-Within-A-Bag® packaging.

Documents

 
  • Sterility:
    Non sterile
  • Packaging:
    Stacked
  • W×L:
    10×10 cm (4×4)"
  • Cat. No.:
    TWTX1004
  • Ions - chloride:
    0.05 ppm
  • Absorbency rate:
    0.5 s
  • Fibres (>100 µm):
    2000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    10×10⁶/m²
  • Basis weight:
    158 g/m²
  • Ions - sodium:
    0.22 ppm
  • Absorbency:
    530 ml/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    200000/m²
  • Ions - potassium:
    0.06 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.