Order Entry
Mexico
ContactUsLinkComponent
PYREX® Burets, Class B, Fluoropolymer Resin Stopcock, Corning
PYREX® Burets, Class B, Fluoropolymer Resin Stopcock, Corning
Catalog # 89090-820
Supplier:  Corning
Product available on GSA Advantage®
undefined
PYREX® Burets, Class B, Fluoropolymer Resin Stopcock, Corning
Catalog # 89090-820
Supplier:  Corning
Supplier Number:  2116-25
Product available on GSA Advantage®

Specifications

  • Graduation Interval:
    0.10 mL
  • Capacity:
    25 ml
  • Description:
    Buret
  • Length:
    450 mm
  • Cat. no.:
    89090-820
  • Tolerance:
    ±0.06 ml
  • Supplier No.:
    2116-25

Specifications

About this item

Made of PYREX® borosilicate glass.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Replaceable stopcock
  • White enamel graduations

These burets are designed to reduce replacement costs by using replaceable components. These sturdy burets have tooled tops and bottoms. The replaceable screw thread locks the PTFE stopcock with ground tip.

Ordering information: Buret shipped complete and ready-to-use with dust cover and 2 mm fluoropolymer resin stopcock.