Nalgene® Laboratory Bottles, Teflon® FEP, Wide Mouth, Thermo Scientific
Catalog # 16128-499
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:48-415
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16128-499
- Supplier No.:2100-0016
Specifications
About this item
Laboratory bottles offer extraordinary chemical and temperature resistance.
- Ideal for high or low temperature work, trace metal analysis, and applications with organic solvents
- Bottle with cap withstands temperatures from –105 to 150 °C (–157 to 302 °F)
- Clear Tefzel® ETFE closures
- Leakproof
- Autoclavable
Note: Before autoclaving, set closure on top of bottle without engaging threads.