Wool-Lined Gloves and Mitts, Kevlar® Fiber, Magid
Catalog # 11000-266
Supplier: MAGID GLOVE
Small Business Enterprise
Specifications
- Glove Color:Yellow
- Glove size:12
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Description:Gloves
- Length:35.6 cm (14")
- Liner material:Wool
- Cat. no.:11000-266
- Supplier No.:GG1314WL
Specifications
About this item
Magid® extra-heavyweight woven Kevlar glove made to protect your hands while working in extreme temperatures. Kevlar® 100% wool lined mitts are abrasion, cut and heat resistant. Extra wide cuff opening for easy on and off.
- Performs well in applications up to 800 °F
- Wool lining for added thermal protection, comfort
- 14" long for protection past the wrist
These durable high heat resistant gloves feature a high tensile strength that performs well in applications up to 600 to 800 °F. In addition to its heat-resistant properties, the gloves for heat give you the cut, abrasion protection, and long wear that you've come to know and expect from Kevlar. This heavy-duty style comes with a sewn-in wool liner for added thermal protection and comfort.