Order Entry
Mexico
ContactUsLinkComponent
Chex-All® Heat-Sealable Pouches, Propper
Chex-All® Heat-Sealable Pouches, Propper
  58753-260
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Chex-All® Heat-Sealable Pouches, Propper
  58753-260
 :  02502400
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Chex-AII® Sterilization pouches
  • Cat. no.:
    58753-260
  • W×L:
    457×610 mm (18×24")
  • Supplier No.:
    025024

 

 

These heat-sealable paper/plastic (polyethylene/polypropylene) sterilization pouches are triple-sealed, tamper-proof, and have a long shelf life. Pouch has corner seals to ensure dust-free, aseptic presentation. Penetration of sterilants into pack is monitored by preprinted indicators on both inside and outside for steam and EO gas. In steam, yellow indicators change to gray-black; red indicators do not change. In gas, red indicators change to green; yellow indicators do not change.

  • Heat-Sealing Sterilization Pouches for use in steam and ethylene oxide
  • Pre-printed indicator inside and outside the pouch
  • Features triple-sealed paper/plastic film to ensure security of contents
  • Easy-to-read chemical indicator changes from yellow to black in steam
  • Easy-to-read chemical indicator changes from red to green in EO
  • Made of 2.5 mm plastic and 73 to 74 g

Chex-All® pouches provide breathability, a sterile barrier, and easy to read built-in internal indicators (both inside and outside the pouch). Heat-Sealer provides the convenience of custom sizing to meet the individual needs of your instruments. Chex-All® pouches are for use in steam and ethylene oxide, eliminated the need for two sets of pouches. Chex-All® pouches are validated for double pouch packaging.

 : AAMI ST60/ ISO 11140-1, Type 1 Process Indicators.