Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Traceable™ Big-Digit Thermometer

VWR® Traceable™ Big-Digit Thermometer

Digital Thermometer, –25...70 °C
Catalog # 36934-158
Supplier:   VWR International
VWR® Traceable™ Big-Digit Thermometer
Catalog # 36934-158
Supplier:  VWR International
VWR® Traceable™ Big-Digit Thermometer
VWR® Traceable™ Big-Digit Thermometer

Digital Thermometer, –25...70 °C

Price
$1,197.95
Log in Para disponibilidad
Each (1UN)
Product Details & Documents

Use outdoors and in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

  • Window or wall mount
  • Automatic minimum/maximum reset
  • Transparent display
  • Temperatures automatically cleared and updated daily

Thermometer may be attached to the outside of a window to view outdoor temperatures. Features a transparent display with 3.2 cm (11/4") high digits to show current and minimum/maximum temperatures, which are automatically cleared and updated daily.

Certifications: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with mounting tape, pre-cut Velcro® squares, and AAA battery.

Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.

Especificaciones
  • Description:
    Digital Thermometer
  • Range:
    –25...70 °C
  • Cat. No.:
    36934-158
  • W×D×H:
    8.9×1.9×10.8 cm (31/2×3/4 × 41/4")
  • Temperature resolution:
    0.1°
  • Temperature accuracy:
    ±1°C
  • Weight:
    227 g (8 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.