Order Entry
Mexico
ContactUsLinkComponent
VWR® 10-Memory Thermometer
VWR® 10-Memory Thermometer
Catalog # 15551-000
Supplier:  VWR International
undefined
VWR® 10-Memory Thermometer
Catalog # 15551-000
Supplier:  VWR International

Specifications

  • Description:
    10-Memory Thermometer
  • Temperature accuracy:
    ±1°C between –20 and 100°C
  • Temperature resolution:
    0.1° from –20 to 200°, 1° elsewhere
  • Cat. no.:
    15551-000
  • Range:
    –50...300 °C (–58...572 °F)

Specifications

About this item

Thermometer captures and stores ten temperature readings, and waterproof construction allows it to be used in wet labs, wash-down areas, and outdoors

  • Traceable®
  • Waterproof
  • Reads in °C and °F

Other features include °C/°F switch, minimum and maximum memory readings over any time period, and a hold switch (freezes display to capture a temperature to memory). Readings update every second. A high and low audible alarm may be programmed in increments of 1°. Alarm sounds four seconds every minute until the temperature returns to an “in range” reading or alarm-off is pressed. Case is made of shock-resistant ABS plastic.

Appropriate for agricultural, petrochemical, food, and pharmaceutical applications.

Case dimensions: 16.8H x 7.3W x 2.5D cm (65/8 x 27/8 x 1")

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a silver-oxide battery and a stainless-steel probe of 4.8mm (3/16") diameter and 19 cm (71/2") length on a 55.9 cm (22") cable.