Order Entry
Mexico
Orders LinkContactUsLinkComponent
Two-Sided Ruler

Two-Sided Ruler

Flexible ruler, Stainless steel, 305 mm (12"), 22 mm (⅞")
Catalog # 56510-014
Supplier:   WALTER STERN INC
Supplier #:  605-070
Two-Sided Ruler
Catalog # 56510-014
Supplier:  WALTER STERN INC
Two-Sided Ruler
Two-Sided Ruler

Flexible ruler, Stainless steel, 305 mm (12"), 22 mm (⅞")

Price
$458.24
Log in for availability
Each (1UN)
Product Details & Documents

One side has metric scale graduated in 1mm and 0.5mm divisions and English scale graduated in 1/16, 1/32, and 1/64" divisions. The other side has English scale graduated in 1/8, 1/16, 1/32, and 1/64" divisions.

The other side has English scale graduated in 1/8, 1/16, 1/32, and 1/64" divisions.

Specifications
  • Description:
    Flexible ruler
  • Length:
    305 mm (12")
  • Material:
    Stainless steel
  • Width:
    22 mm (⅞")