Order Entry
Mexico
ContactUsLinkComponent
Sulphuric acid ( 0.51 mol/l) in aqueous solution 0.02 N BAKER ANALYZED®
Sulphuric acid ( 0.51 mol/l) in aqueous solution 0.02 N BAKER ANALYZED®
MOC:  Non-Regulated, With Information
Certificates
undefined
Sulphuric acid ( 0.51 mol/l) in aqueous solution 0.02 N BAKER ANALYZED®
MOC:  Non-Regulated, With Information
Certificates

Specification Test Results

  • Normality:
    0.0195 - 0.0205
  • Chloride (Cl):
    ≤1 ppm
  • Phosphate (PO₄):
    ≤1 ppm
  • Heavy Metals (as Pb):
    ≤0.3 ppm
  • Trace Impurities - Iron (Fe):
    ≤0.5 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together