VWR® Mini-Thermometer
Product Details & Documents
Ideal for measuring liquids, semi-solids, or air/gas, this small powerful unit reads from -50 to 150°C or -58 to 302°F.
- Traceable®
- Reads °C and °F
- Compact size
Switch between °C and °F with the touch of a button. Hold button freezes the display to capture current reading. Readings are updated every second for “no-wait” results. Unit runs for one year on 1.5V silver-oxide battery (included).
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Mini-Thermometer
- Accuracy:±1 °C between (–30...150 °C), otherwise ±2 °C
- Range:–50.0...200.0 °C (–58.0...392.0 °F), with Probe
- Cat. No.:62344-925
- Probe cable length:45.7 cm (18")
- W×D×H:76×50×13 mm (3 × 2 × 1/2")
- Probe:3.2dia. x 178L mm (1/8 x 7")
- Temperature resolution:0.1°
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



