VWR® Key Chain Micro IR Thermometer
33501-416
- Description:Key Chain Micro IR Thermometer
- Temperature accuracy:±1°C between 15 and 40°C, ±1.5°C otherwise
- Temperature resolution:0.1°
- W×D×H:6.4×1.3×3.8 cm (21/2×1/2×11/2")
- Cat. no.:33501-416
- Range:–22 …+110 °C (–7 …+230 °F)
Pocket-size, economical, infrared thermometer captures temperature readings of any surface — liquid, solid, and semi-solid — in less than a second.
- Traceable®
- Easy and non-invasive operation
- Reads °C or °F
- Pocket-sized
Operation is easy and non-invasive. Simply turn on the thermometer, point it at the sample, and take the reading. The no-touch temperature measurements are ideal for applications such as food preparation, life science, field use, cleanroom, and fast inspections. Features include an easy-to-read 1.3 cm (1/2") display, soft-touch keys, clock, key chain, low battery alert, and battery with 40 hours of continuous life. Thermometer reads in °C or °F.
: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.