Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Pocket Thermometers

VWR® Pocket Thermometers

VWR® Pocket Thermometers
Supplier:  VWR International
Certificates
VWR® Pocket Thermometers

2 Options Available Below

Product Details & Documents

Measure temperature in hard-to-reach areas or materials including: cuvettes, soil, incubators, test tubes, petroleum hydrocarbons, food products, and more.

  • Traceable®
  • Read °C and °F
  • Stainless steel and plastic construction
  • Convenient pocket size

Safer than glass and mercury thermometers due to stainless steel and plastic construction. Built-in clip permits carrying in a shirt pocket. Large, bright LCD measures 6mm (1/4"). Readings are updated every second. Hold button freezes a reading for later observation; a second button switches from °C to °F.

 : A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

 : Supplied with a one-year limited warranty. Complete with a protective case and an 18-month continuous use silver-oxide battery.

Specifications for Product Family

Specifications

  • Catalog No:
  • 37000-418
  • 61161-368
  • Temperature range:
  • –50 to 300°C (–58 to 572°F)
  • –50 to 300°C (–58 to 572°F)
  • Probe:
  • 88.9 × 3.5 mm (31/2 × 0.14")
  • 88.9 × 3.5 mm (31/2 × 0.14")

Specifications

Product Family Options

Thermometer

Product Information

  • Accuracy
    Resolution
    Length
    Availability
    Price
  • 37000-418
    Pocket Thermometer
    Pocket Thermometer
    ±0.4 °C
    0.1° (–20 to 200°), 1° elsewhere
    178 mm (7")
    Log in for availability
    Log in for availability
    Each (1UN)
    Each (1UN) - $2,563.97
    $2,563.97
    Each (1UN)
       $2,563.97

    Specifications:
    More
    Specifications
    Cat. No.
    37000-418
    Temperature range
    –50 to 300°C (–58 to 572°F)
    Probe
    88.9 × 3.5 mm (31/2 × 0.14")
  • 61161-368
    Pocket Thermometer
    Pocket Thermometer
    ±1.5 °C
    0.1° (–20 to 200°), 1° elsewhere
    178 mm (7")
    Log in for availability
    Log in for availability
    Each (1UN)
    Each (1UN) - $1,464.23
    $1,464.23
    Each (1UN)
       $1,464.23

    Specifications:
    More
    Specifications
    Cat. No.
    61161-368
    Temperature range
    –50 to 300°C (–58 to 572°F)
    Probe
    88.9 × 3.5 mm (31/2 × 0.14")