VWR® Calibrated Electronic Thermometers with Stainless Steel Probe
82020-744
- Resolution:0.1˚C/˚F
- Description:Max./Min., Temperature Hold
- Battery type:AAA
- Probe cable length:1.5 m (4.9') coated
- Cat. no.:82020-744
- W×H:63×97 mm (2.5×3.8")
- Calibration Points:0, 100 °C
- Accuracy:±0.5 ˚C from –20/70 ˚C, ±1 ˚C from 70/120 ˚C, otherwise ±2 ˚C
- Probe:125 mm (4.9") stainless steel
- Range:–50/200 ˚C (–58/392 ˚F)
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes.
- Features available include minimum/maximum temperature readings and timers
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
- Aligned with GLOBE protocols