Order Entry
Mexico
ContactUsLinkComponent
KIMAX® Babcock Bottle, Skim Milk Test, 0.5%, Kimble Chase
KIMAX® Babcock Bottle, Skim Milk Test, 0.5%, Kimble Chase
Catalog # 48717-004
undefined
KIMAX® Babcock Bottle, Skim Milk Test, 0.5%, Kimble Chase
Catalog # 48717-004
Supplier Number:  530-50100

Specifications

  • Height:
    165 mm (6½")
  • Environmentally Preferable:
  • Cat. no.:
    48717-004
  • Tolerance:
    ±0.025%
  • Sample Size:
    18 g (0.63 oz.)
  • Supplier No.:
    530-50100

Specifications

About this item

KIMAX® bottle with auxiliary filling tube on side to fill bottle.

Graduated neck has too narrow a bore to fill through. Neck is graduated to 0.5% in 0.01% subdivisions. Scale is permanent brown stain.