Order Entry
Mexico
ContactUsLinkComponent
PYREX® Beakers, Corning
PYREX® Beakers, Corning
Catalog # 89091-352
Supplier:  Corning
Product available on GSA Advantage®
undefined
PYREX® Beakers, Corning
Catalog # 89091-352
Supplier:  Corning
Supplier Number:  1010
Product available on GSA Advantage®

Specifications

  • Ext.Ø:
    155 mm
  • Capacity:
    3 L (101.4 oz.)
  • Description:
    Beaker with Handle
  • Height:
    213 mm
  • Cat. no.:
    89091-352
  • Supplier No.:
    1010

Specifications

About this item

Made of PYREX® borosilicate glass.

  • Excellent chemical resistance
  • Good chemical resistance

A sturdy, molded glass handle is secured to this 3 L beaker by a stainless steel strap which fits into a recess in the beaker wall. Hot liquids can be handled easily and safely.