Bottle Brush, Rounded Tip, Justman Brush
Natural bristle, 9.2 cm (3 5/8"), 3.5 cm (1 3/8 "), Wire, 27.9 cm (11")
17140-004
: J720373
Natural black bristles and rounded tip.
Safety ridges on the steel handle provide a good grip when washing glassware.
- Bristle Material:Natural bristle
- Handle Material:Wire
- Total length:27.9 cm (11")
- Brush Head Width:3.5 cm (1 3/8 ")
- Brush Head Length:9.2 cm (3 5/8")



