Wire Brush, Mill-Rose
Brass, 12.7 cm (5"), 13 mm (1/2"), Wood, 25.4 cm (10")
Catalog # 17263-004
Supplier: MILL-ROSE COMPANY
Supplier #: MR594801
Jump to:
Product Details & Documents
Fine-gauge, brass wire brush can be used to clean dirty metal surfaces or prepare cement molds for new samples.
Curved hardwood handle provides sure grip with good hand clearance.
Wire size: 0.15 mm (0.006")
Specifications
- Bristle Material:Brass
- Brush head Ø:13 mm (1/2")
- Handle Material:Wood
- Total length:25.4 cm (10")
- Brush Head Length:12.7 cm (5")



