Imhoff Cone Brush, Mill-Rose
Hog hair, Natural, 24.7 cm (9 3/4"), Wood, 61 cm (24")
17161-004
: 72301B
Tapered brush head flares out in a fan tip for increased scrubbing area when removing stubborn sediments.
- Natural black bristles and vegetable fiber are wired to form a dense effective cleaning tool
- Round smooth wooden handle
Brush taper: 1.9–10.2 cm (3/4–4")
- Bristle Color:Natural
- Bristle Material:Hog hair
- Handle Material:Wood
- Total length:61 cm (24")
- Brush Head Length:24.7 cm (9 3/4")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



