Eisco® Pituitary Gland and Hypothalamus Model
Catalog # 470136-262
Supplier: EISCO SCIENTIFIC LLC
Specifications
- Description:Pituitary gland and hypothalamus model
- Height:5.1 cm (2")
- Length:45.7 cm (18")
- Cat. no.:470136-262
- Weight:0.45 kg (1 lbs.)
- Width:40.6 cm (16")
Specifications
About this item
Depicts structures and important hormones.
- Designed by medical professionals and educators
- Hand-painted by skilled artists to deliver the highest level of detail possible
- Important structures and hormones clearly labeled and identified on key
The detailed renderings of the pituitary gland and the hypothalamus from the human brain are greatly enlarged, revealing the internal structure of these parts of the human brain. Both key structures and the important hormones that they are responsible for releasing are clearly identified. This model, with its vividly painted structures and detailed labeling provides a wonderful tool for teaching about the structure and function of the hypothalamus and pituitary gland in a visually effective manner.