GeneMate IsoFreeze™ MCT Racks, Scientific Specialties
Catalog # 490004-208
Supplier: SCIENTIFIC SPECIALTIES, INC.
Specifications
- Description:IsoFreeze MCT rack, purple (cold) to pink (warm)
- Dimensions:146×105×70 mm
- Cat. no.:490004-208
- For Use With:1.5/2.0 ml tubes
- Supplier No.:5630-T4-15IS1
Specifications
About this item
IsoFreeze MCT racks are manufactured with a gel-filled center section that uses temperature-dependent color-change material, green to yellow or purple to pink.
- Maintain a sample temperature of less than 4 °C for up to 4 hours when used at room temperature
- Color change material enables you to see how cold your samples are at a glance
- IsoFreeze color change racks undergo a dramatic change to a contrasting color at 7 °C
Tube capacity: 24× 1.5 or 2.0 ml snap or screw-cap style tubes.
Ordering information: Racks come with lid.