Order Entry
Mexico
ContactUsLinkComponent
PYREX® Oil Conical Centrifuge Tube 100 ml Lifetime-Red™ with White Graduations, Corning
PYREX® Oil Conical Centrifuge Tube 100 ml Lifetime-Red™ with White Graduations, Corning
Catalog # 89091-072
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® Oil Conical Centrifuge Tube 100 ml Lifetime-Red™ with White Graduations, Corning
Catalog # 89091-072
Supplier:  Corning
Supplier Number:  8180-100
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Ø×L:
    38×200 mm
  • Volume:
    100 ml
  • Description:
    Lifetime Red™ graduations
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Graduation increments:
    0.05 ml from 0–0.5 ml, 0.10 ml from 0.5–2.0 ml, 0.2 ml from 2–3 ml, 0.50 ml from 3–5 ml, 1.0 ml from 5–10 ml, 5.0 ml from 10–25 ml, 25.0 ml from 25–100 ml
  • Cat. no.:
    89091-072
  • Supplier No.:
    8180-100

Specifications

About this item

These 100 ml PYREX® conical centrifuge tubes are used in accordance with standard methods of testing for water and sediment in petroleum products.

They have white graduations against a permanent red panel for easier reading. Graduated upward to 0.5 ml in divisions of 0.05 ml; from 0.5 to 2 ml in divisions of 0.1 ml; from 2 to 3 ml in divisions of 0.2 ml; from 3 to 5 ml in divisions of 0.5 ml; from 5 to 10 ml in divisions of 1 ml; from 10 to 25 ml in divisions of 5 ml and at 50, 75 and 100 ml.

Certifications: ASTM D-96, D-91, D-893 and D-1796.