Order Entry
Mexico
ContactUsLinkComponent
CPC® High-Flow Quick-Disconnect Fittings, Bulkhead Panel Mount Hose Barb Bodies
CPC® High-Flow Quick-Disconnect Fittings, Bulkhead Panel Mount Hose Barb Bodies
Supplier:  VWR International
Certificates
undefined
CPC® High-Flow Quick-Disconnect Fittings, Bulkhead Panel Mount Hose Barb Bodies
Supplier:  VWR International

Specifications

  • Max. operating pressure:
  • 60 psi
  • 125 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 125 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 125 psi
  • 125 psi
  • Max. temperature:
  • 71 °C (160 °F)
  • 137 °C (280 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 137 °C (280 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 71 °C (160 °F)
  • 137 °C (280 °F)
  • 137 °C (280 °F)
  • Max. vacuum:
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • 698 mm Hg (27.5" Hg)
  • Min. temperature:
  • 0 °C (32 °F)
  • –40 °C (–40 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • –40 °C (–40 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Seal material:
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • EPDM
  • Sterilisation:
  • Ethylene oxide (ETO) or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Valve spring material:
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • 316 Stainless Steel
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months

Specifications

Frequently Bought Together