Push-to-Connect Fittings, Union, Stainless Steel
Supplier: WILLIAM P NUGENT COMPANY INC
Certificates
About this item
The ease of push-to-connect and the durability of 316 stainless steel.
- Constructed of durable stainless steel
The durable stainless steel construction makes these fittings ideal for harsh environments that demand chemically resistant fluid lines. Whether required for a process area with frequent detergent washdowns or exposure to highly corrosive chemicals, these fittings ensure uninterrupted air or fluid lines. Matching material of construction to your stainless piping will reduce the effects of thermal expansion differentials and minimize line leakage.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31370-16
- Max. operating pressure:
- 225 psi
- Max. temperature:
- 149 °C (300 °F)
- Max. vacuum:
- 762 mm Hg (30" Hg)
- Min. temperature:
- –20 °C (–4 °F)
- Seal material:
- FKM
- Sterilisation:
- Not recommended
- Warranty:
- 1 year
Specifications
Frequently Bought Together