Acetal Fitting Manifolds, Female NPT
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Expand your flow and line capacity
Constructed of acetal plastic for durable applications and for use with chemically compatible fluids.
- Environmentally Preferable:
- Catalog No:
- MFLX31524-16
- Inlet NPT(F):
- 0.5"
- Max. temperature:
- 82 °C (180 °F)
- Min. temperature:
- –40 °C (–40 °F)
- Mounting hole:
- 0.2"
- No. of outlets:
- 6
- Outlet NPT(F):
- 0.375"
- Warranty:
- Out of box
Frequently Bought Together