Flexible impeller pump head, epoxy body/Viton impeller, 9 GPM, 60 psi
MFLX75101-52
- Maximum Flow Rate:34.1 L/min (9 gal./min)
- Description:Flexible impeller pump head, epoxy body/Viton impeller, 9 gal./min, 60 psi
- Height:108 mm
- Length:19.84 cm
- Environmentally Preferable:
- Cat. no.:MFLX75101-52
- Width:10.95 cm
- Wetted materials:Epoxy, Viton®
- Inlet connection:0.75 NPT(F)
- Motor hp:1-1/2
- Outlet connection:0.75 NPT(F)
- Shaft centerline:7 cm (2.75")
- Shaft Ø:1.6 cm (0.625")
- Min. temperature:15 °C (60 °F)
- Max. temperature:82 °C (180 °F)
- Warranty:1 year
Mount in any position to a reversible motor -- adjustable port orientation simplifies installation.
- Constructed of durable epoxy and viton
Order motors and coupling hardware from Pumps — Motors (pages 897-899).
- Maximum Flow Rate:34.1 L/min (9 gal./min)
- Description:Flexible impeller pump head, epoxy body/Viton impeller, 9 gal./min, 60 psi
- Height:108 mm
- Length:19.84 cm
- Environmentally Preferable:
- Cat. no.:MFLX75101-52
- Width:10.95 cm
- Wetted materials:Epoxy, Viton®
- Inlet connection:0.75 NPT(F)
- Motor hp:1-1/2
- Outlet connection:0.75 NPT(F)
- Shaft centerline:7 cm (2.75")
- Shaft Ø:1.6 cm (0.625")
- Min. temperature:15 °C (60 °F)
- Max. temperature:82 °C (180 °F)
- Warranty:1 year