Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors
Catalog # MFLX70100-10
Supplier: Avantor
CE Compliant
5 year warranty
Specifications
- Power:115/230 VAC
- Description:Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors
- Height:127 mm
- Length:20.32 cm
- Power cord:Yes
- Warranty:1 year
- Cat. no.:MFLX70100-10
- Width:6.985 cm
Specifications
About this item
Vary the speed of your DC motor with these controllers.
- Easily control the speed of your DC motor
Basic Controller keeps 1/4- to 2-hp motors at constant speeds without additional resistors. The NEMA 1 (IP 10) housing guards against dust, light, and incidental splashing.
For thermal overload protection, use heat sink model 70100-50 with 90 VDC motors (3/4 hp or larger) and 180 VDC motors (1-1/2 hp or larger)—order separately.
Delivery: Includes instruction operation manual.
- Power:115/230 VAC
- Description:Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors
- Height:127 mm
- Length:20.32 cm
- Environmentally Preferable:
- Power cord:Yes
- Warranty:1 year
- Cat. no.:MFLX70100-10
- Width:6.985 cm