FMI QB-0710420 Series Q single head, enclosed DC drive, 1800 spm, 12 VDC
Catalog # MFLX07104-20
Supplier: FLUID METERING INC
Specifications
- Maximum Flow Rate:1800 strokes/min
- Power:12 VDC; 4 A
- Accuracy:±1%
- Max. pressure:100 psi
- Description:Series Q single head, enclosed DC drive, 1800 spm, 12 VDC
- Height:125 mm
- Length:26.7 cm
- Duty cycle continuous:Yes
- Motor hp:1/70
- Power pigtail connection:Pigtail leads
- Motor type:Enclosed
- Min. temperature:4 °C (39 °F)
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. no.:MFLX07104-20
- Max. Motor RPM:1800 rpm
- Width:11.4 cm
Specifications
About this item
Configurable to your requirements.
- Create a custom pumping solution with the Series Q system
These drives are interchangeable with all Series Q pump heads. Set flow anywhere from 0 to 100% of maximum flow rate.
- Maximum Flow Rate:1800 strokes/min
- Power:12 VDC; 4 A
- Accuracy:±1%
- Max. pressure:100 psi
- Description:Series Q single head, enclosed DC drive, 1800 spm, 12 VDC
- Height:125 mm
- Length:26.7 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/70
- Power pigtail connection:Pigtail leads
- Motor type:Enclosed
- Min. temperature:4 °C (39 °F)
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. no.:MFLX07104-20
- Max. Motor RPM:1800 rpm
- Width:11.4 cm