Gems Sensors & Controls Hinged Float Switches
Proveedor: VWR International
Certificados
Acerca de este artículo
Get longer life and more durability with hermetically sealed switches.
- Get longer life and more durability with hermetically sealed switches
These hinged float switches operate by a hinged magnet that swings closed and trips a reed switch. Easily install at any height in tank for a wide range of applications.
- Environmentally Preferable:
Especificaciones
- Catalog No:
- MFLX07187-24
- MFLX07187-30
- Min. operating temperature:
- –40 °F
- –40 °F
- Max. operating temperature:
- 107 °C
- 121 °C
- Min. specific gravity:
- 0.55
- 0.65
- Max. pressure:
- 100 psi
- 100 psi
- Process mount:
- 1/2" x 1/2" NPT External Mount Conduit Connection
- 1/2" NPT External Mounting
- Relay output:
- at 120 VAC: 0.17 A; at 24 VDC: 0.3 A
- at 120 VAC: 0.17 A; at 24 VDC: 0.3 A
- Wetted materials:
- Polypropylene
- Nylon
- Warranty:
- 1 year
- 1 year
Especificaciones
Frequently Bought Together