Masterflex® Replacement Drum Pump Tubes, Avantor®
Supplier: VWR International
About this item
Safely transfer corrosive chemicals, flammable liquids, and non-corrosive media.
- Heavy-duty, thick-walled construction makes tube more durable
Replacement tubes do not include barrel adapter and mouting bracket; order separately.
6 Options Available Below
Product Details & Documents
Safely transfer corrosive chemicals, flammable liquids, and non-corrosive media.
- Heavy-duty, thick-walled construction makes tube more durable
Replacement tubes do not include barrel adapter and mouting bracket; order separately.
Specifications for Product Family
Specifications
- Model:
- 70604-42
- 70604-44
- 70604-62
- 70604-64
- 70604-66
- 70604-68
- Tube length, inlet:
- 39"
- 47"
- 39"
- 47"
- 39"
- 47"
- Wetted materials:
- Polypropylene
- Polypropylene
- PVDF
- PVDF
- CPVC
- CPVC
- Warranty:
- 4 months
- 4 months
- 4 months
- 4 months
- 3 years
- 3 years
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- MFLX70604-42Drum Pump Tube Set, PP, 39" LSpecifications:
More
Specifications
Cat. No.MFLX70604-42Model70604-42Tube length, inlet39"Wetted materialsPolypropyleneWarranty4 months - MFLX70604-44Drum Pump Tube Set, PP, 47"LSpecifications:
More
Specifications
Cat. No.MFLX70604-44Model70604-44Tube length, inlet47"Wetted materialsPolypropyleneWarranty4 months - MFLX70604-62Drum Pump Tube Set, PVDF, 39"Specifications:
More
Specifications
Cat. No.MFLX70604-62Model70604-62Tube length, inlet39"Wetted materialsPVDFWarranty4 months - MFLX70604-64Drum Pump Tube Set, PVDF, 47"Specifications:
More
Specifications
Cat. No.MFLX70604-64Model70604-64Tube length, inlet47"Wetted materialsPVDFWarranty4 months - MFLX70604-66Drum Pump Tube Set, CPVC, 39"LSpecifications:
More
Specifications
Cat. No.MFLX70604-66Model70604-66Tube length, inlet39"Wetted materialsCPVCWarranty3 years - MFLX70604-68Drum Pump Tube Set, CPVC, 47"LSpecifications:
More
Specifications
Cat. No.MFLX70604-68Model70604-68Tube length, inlet47"Wetted materialsCPVCWarranty3 years
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



